Shop All Interior Paints
Rust-Oleum
Semi-Gloss, White, Quart
Mfr # 1993502
Zoro # G311249225
product price: $16.79
/ea
Sold in multiples of 2 for $33.58
$33.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 1993502
- Zoro # G311249225
- UPC # 20066199357
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | White |
Finish | Semi-Gloss |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Orange Peel, Orange Peel, 10 oz (4091)
- RUST-OLEUM Turquoise, Matte, 12 Oz (358842)
- DRIPLESS 2Gal Dripless Paint Dawg W/24 Liner (PD20)
- SHORT CUTS Krylon Fusion All-In-One Matte Fire Red Paint+Primer Spray Paint 12 oz (K02756007)
- RUST-OLEUM Flat, White Primer, 1/2 Pint (267268)
- RUST-OLEUM Satin, Stone Gray, Quart (267335)
- RUST-OLEUM Gloss, Sun Yellow, Quart (1945502)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, White, 1 gal (380217)
- RUST-OLEUM Chalked Paint, Matte, Chiffon Cream, 1 qt (329598)
- RUST-OLEUM Chalked Paint, Matte, Tate Green, 1 qt (371674)
- TESTORS Paint Set Acry Primary 0.25Oz (308936)
- Rust-Oleum Interior and Exterior Paints and Stains