Shop All Specialty Coatings
Rust-Oleum
Sealer and Dampproofer, 4.75 gal
Mfr # 347434
Zoro # G3851554
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4.75 gal
- Base Type Water
- Resin Type Asphalt Emulsion
- Surface Built-Up, Concrete, Modified Bitumen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 347434
- Zoro # G3851554
- UPC # 20066443696
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 4.75 gal |
Container Size | 4.75 gal |
Description
Sealer and Dampproofer, Base Type Water, Resin Type Asphalt Emulsion, Size 4.75 gal, Black, Finish Unfinished, Coverage 50 sq ft/gal, Dry Time 1 to 24 hr, Dry Time Recoat 2 hr, VOC Content 0 g/L, Surface Built-Up, Concrete, Modified Bitumen, Application Temperature 10 Degrees to 100 Degrees F, For Use With Black Roof Coatings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Trim Wheel Kit, for Extension Pole (95008)
- PREMIER 3" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17313)
- RUST-OLEUM Stops Rust 5-in-1 Indoor/Outdoor Satin Brown Oil-Based Oil Modified Alkyd Protective Enam (376879)
- ASTRO PNEUMATIC Plastic Gravity Feed Cup (GF14C)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264182)
- RUST-OLEUM Appliance Touch Up Paint, White, 0.6 oz. (203000)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 1 gal. (314388)
- RUST-OLEUM Roof Sealant, Water Base, Clear (301825)
- RUST-OLEUM Performance Coating, Wht Pastel, Acrylic, 1 (238752)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 1 gal. (315510)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- Rust-Oleum Specialty Coatings