Shop All Exterior Stains & Sealers
Rust-Oleum
Sealer, 5 gal., Clear
Mfr # OK620
Zoro # G4071803
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Base Type Water
- Color Clear
- Paint Color Family Clears
- Finish Unfinished
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # OK620
- Zoro # G4071803
- UPC # 749505620053
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 5 gal |
Details
Item | Sealer |
Paint Base Type | Water |
Color | Clear |
Paint Color Family | Clears |
Finish | Unfinished |
For Use On Surface Material | Concrete, Masonry |
Dry Time Recoat | 8 hr |
Surface | Brick, Stucco, Walls |
Dry Time | 8 hr |
Stains and Sealers Product Grouping | Sealer |
Application Method | Airless Sprayer |
Color Family | Clears |
VOC Content | Less Than 50g/L |
Base Type | Water |
Coverage | 150 sq ft |
Paint and Primer Sub Category | Sealers |
Description
Sealer, For Use On Surface Material Concrete, Masonry, Paint Base Type Water, Paint Color Family Clears, Clear, Unfinished Finish, Size 5 gal, Coverage 150 sq ft, VOC Content Less Than 50g/L, Dry Time Recoat 8 hr, Dry Time 8 hr, Sealer
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Aust Tmbr Natural Wf Qt (140.0019400.005)
- RUST-OLEUM Marine Coating, Oyster White, Alkyd (207001)
- RAINGUARD BRANDS 1 Gal. Kit Polyurethane HD with IsoFree® Technology, Matte, Deep Base (PU-0407)
- TOUGH COAT ADVANCED Spray Paint (K00249008)
- RUST-OLEUM RockSolid Cedar Water-Based Deck Refresh 1 gal (350058)
- RUST-OLEUM Sealer, 5500, 1 gal, Clear, Gloss, Floor, Dustproofer, Water (251282)
- RUST-OLEUM Woodlife Water-Based Coppercoat Green Wood Preservative, 1 Qt. (1904A)
- RUST-OLEUM 1 Qt Clear Varathane Interior Premium Sanding Sealer (224741H)
- RUST-OLEUM RockSolid Brown Tone Water-Based Deck Refresh 1 gal (350060)
- RUST-OLEUM RockSolid Redwood Water-Based Deck Refresh 1 gal (350059)
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- Rust-Oleum Interior and Exterior Paints and Stains