Shop All Interior Paints
Rust-Oleum
Satin, Nutmeg, Quart
Mfr # 240284
Zoro # G011249174
product price: $20.99
/ea
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 240284
- Zoro # G011249174
- UPC # 20066163150
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Nutmeg |
Finish | Satin |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR 1 Qt Baby Grand Zar Interior Oil-Based Wood Stain (12112)
- WOOSTER 3" Wall Paint Brush, Nylon/Polyester Bristle (0J42090030)
- CABOT Sealer, Crystal Clear, Flat, 5gal (140.0001000.008)
- OLD MASTERS 1 Gal 100% Pure Tung Oil (90001)
- RUST-OLEUM Satin, Hunt Club Green, Quart (267334)
- RUST-OLEUM Flat, Gray Primer, 1/2 Pint (1980730)
- RUST-OLEUM Metallic, Silver, Quart (254100)
- RUST-OLEUM Gloss, Deep Blue, Half Pint (224423)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Smoked Navy, 1 gal (380226)
- RUST-OLEUM Satin, Heirloom White, Quart (240285)
- MODERN MASTERS 1 Gal Modern Masters ME190 Statuary Bronze Decorative Metallic Paint (ME190)
- Rust-Oleum Interior and Exterior Paints and Stains