Shop All Interior Paints
Rust-Oleum
Satin, Hunt Club Green, 1/2 Pint
Mfr # 267314
Zoro # G611249222
product price: $7.95
/ea
Sold in multiples of 6 for $47.70
$47.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 267314
- Zoro # G611249222
- UPC # 20066223090
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1/2 Pint |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Hunt Club Green |
Finish | Satin |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3972-2)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- BACK TO NATURE Lead Based Paint Remover, 5 gal. (ST05)
- SEAL-ONCE Mahogany Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3114)
- RUST-OLEUM Satin, Colonial Red, 1/2 Pint (267312)
- RUST-OLEUM Flat, Gray Primer, 1/2 Pint (1980730)
- RUST-OLEUM Satin, Blossom White, Quart (267330)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Soft Beige, 1 gal (380222)
- RUST-OLEUM Gloss, Black, Quart (1979502)
- RUST-OLEUM 1 Qt Tint Base Specialty Chalkboard Paint (243783)
- MODERN MASTERS Metallic Paint, WaterBase, Pharaohs Gold, 6 oz (ME660)
- Rust-Oleum Interior Paints