Shop All Interior Paints
Rust-Oleum
Satin, Heirloom White, Quart
Mfr # 240285
Zoro # G211249219
product price: $20.99
/ea
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 240285
- Zoro # G211249219
- UPC # 20066163167
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Heirloom White |
Finish | Satin |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&C 1 gal Floor Stain, Invisible Finish, Autumn Breeze, Water Base (45.102114-16)
- WAGNER SPRAY TECH Backpack Liners, PK5 (0272130)
- STARLEE IMPORTS 1/2" Chip Paint Brush, Wood Handle (1602-.5)
- THE BRUSH MAN 16” Lambswool Applicator Pad (Pad Only) (A16)
- RUST-OLEUM Satin, Stone Gray, Quart (267335)
- RUST-OLEUM Gloss, Sun Yellow, Quart (1945502)
- RUST-OLEUM Gloss, Black, Quart (1979502)
- RUST-OLEUM Modern Masters ME396 1G Bronze Reactive Metallic Paint (ME396-GAL)
- RUST-OLEUM Flat, White Primer, 1/2 Pint (267268)
- RUST-OLEUM Glitter Paint, Glitter Rose Gold, 28 oz (360221)
- MODERN MASTERS Metallic Paint, WaterBase, Gold, 6 oz (ME658)
- Rust-Oleum Interior and Exterior Paints and Stains