Shop All Interior Paints
Rust-Oleum
Satin, Espresso, Quart
Mfr # 242018
Zoro # G911249212
Sold in multiples of 2 for $34.58
$34.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 242018
- Zoro # G911249212
- UPC # 20066166991
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Espresso |
Finish | Satin |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER Repair Kitcompletef/Model A (K10)
- BINKS Paint Collector Filter Pad, 2 In. D, PK25 (29-3111)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- STEEL-IT STEEL-IT Reducer (5 Gallon Pail) (6811-5)
- RUST-OLEUM Metallic, Silver, Quart (254100)
- RUST-OLEUM Satin, Claret Wine, 1/2 Pint (267310)
- RUST-OLEUM Satin, Colonial Red, Quart (267333)
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- RUST-OLEUM Water-Based Decorative Architectural Coating (SS1001)
- RUST-OLEUM Matte Highland Blue Water-Based Acrylic Milk Paint 1 qt (331050)
- MODERN MASTERS Metallic Paint, WaterBase, Snowflake, 6 oz (ME707)
- Rust-Oleum Interior and Exterior Paints and Stains