Shop All Interior Paints
Rust-Oleum
Satin, Colonial Red, Quart
Mfr # 267333
Zoro # G011249167
Sold in multiples of 2 for $41.98
$41.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 267333
- Zoro # G011249167
- UPC # 20066223007
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Colonial Red |
Finish | Satin |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Finish/Activator Kit, Sfty Ylw, Urethane (9844419-1501)
- PREMIER 3" Paint Roller Cover, 1/4" Nap, Mohair (333-M)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264179)
- RUST-OLEUM Flat, Gray Primer, 1/2 Pint (1980730)
- RUST-OLEUM Metallic, Silver, Quart (254100)
- RUST-OLEUM Satin, Heirloom White, 1/2 Pint (267313)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Dove Gray, 1 gal (380223)
- RUST-OLEUM Chalked Paint, Matte, Chiffon Cream, 1 qt (329598)
- RUST-OLEUM Matte Navy Water-Based Acrylic Milk Paint 1 qt (331051)
- MODERN MASTERS Metallic Paint, WaterBase, Steel Gray, 6 oz (ME244)
- Rust-Oleum Interior and Exterior Paints and Stains