Shop All Spray Paint
Rust-Oleum
Satin Bronze, Satin Metallic, 11 oz
Mfr # 314560
Zoro # G010906160
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Satin Metallic
- Net Weight 11 oz
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 314560
- Zoro # G010906160
- UPC # 20066348144
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Satin Bronze |
Paint and Primer Finish | Satin Metallic |
Net Weight | 11 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Color Family | Aluminum Metallic |
Application Temperature | 50 to 90 Degrees F |
Paint Sub-Brand | Universal |
Resin Type | Alkyd |
Dry Time Recoat | Within 1 hour or after 48 hours |
Application Method | Spray |
Finish | Metallic |
Sheen | Satin |
Description
Rust-Oleum Universal Metallic Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 1 gal (ME655)
- JEN MANUFACTURING 3 in. Poly Roller Cover (33)
- GOO GONE Graffiti Remover, 24 oz Spray Bottle, PK4 (2132)
- RUST-OLEUM Gilded Brass, Metallic, 11 oz (330504)
- RUST-OLEUM Gunmetal Gray, Flat Metallic, 11 oz (353091)
- RUST-OLEUM Copper, Flat Metallic, 11 oz (365352)
- RUST-OLEUM Spray Paint, Marigold, Gloss, 12 Oz (346955)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- SEYMOUR MIDWEST Dark Blue, Gloss, 6 PK (10-56)
- Rust-Oleum Spray Paint & Primer