Shop All Spray Paint
Rust-Oleum
Safety Yellow, Gloss, 15 Oz
Mfr # 7543838
Zoro # G6668319
original price:
$11.69
14% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Yellows
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7543838
- Zoro # G6668319
- UPC # 20066754389
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Safety Yellow, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING GTI-213-22 2.2 FLUID TIP F/SGHVLP610 (DV192132)
- SEYMOUR MIDWEST Black, Gloss, 16 oz 12 PK (98-3)
- SUNNYSIDE Methyl Ethyl Ketone, 5 gal. (847G5)
- RUST-OLEUM Roof Coating and Waterproofer, 4.75 gal (301999)
- RUST-OLEUM Rust Preventative Spray Paint, Aluminum, Metallic, General Purpose Spray Paint, Solvent, 14 oz (7515838)
- RUST-OLEUM Black, Semi-Gloss, 15 Oz (239107)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- RUST-OLEUM White, Gloss, 15 Oz (7592838)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (1690830V)
- INTEGRA MILTEX Forrest Paint Co. 6306 Stove Bright Primer Paint 12 oz. Spray Can (43299)
- Rust-Oleum Spray Paint