Shop All Spray Paint
Rust-Oleum
Safety Red, Gloss, 15 Oz
Mfr # 7564838
Zoro # G6665071
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Reds
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7564838
- Zoro # G6665071
- UPC # 20066756482
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Red, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Safety Red, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152320)
- MELNOR Melnor 581395 Green Thumb Hot Water Nozzle; with Brass (581395)
- SEAL-ONCE 1 QT EXOTIC Premium Wood Sealer (SO6414)
- METAL RESCUE Rust Remover, Non-Toxic, PH Neutral (MRB5)
- RUST-OLEUM Dark Machine Gray, Gloss, 15 Oz (7587838)
- RUST-OLEUM Dark Brown, Gloss, 15 Oz (7548838)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Tidal Pond, Matte, 12 oz (302597)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Light Tint Base Water-Based Acrylic Chalk Paint 30 oz (287688)
- RUST-OLEUM Rust-Oleum Painters Touch 2X Ultra Cover Gloss Pink Peony Paint+Primer Spray Paint 12 oz (329198)
- SHORT CUTS Krylon Fusion All-In-One Satin Beach Glass Paint+Primer Spray Paint 12 oz (K02731007)
- Rust-Oleum Spray Paint & Primer