Shop All Spray Paint
Rust-Oleum
Safety Blue, Gloss, 15 Oz
Mfr # 7524838
Zoro # G6671931
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blues
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7524838
- Zoro # G6671931
- UPC # 20066752484
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Safety Blue, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R364-18)
- VHT Flameproof Coating, Cast Iron, Flat (ESP998000)
- INSL-X BY BENJAMIN MOORE Insl-X Yellow Traffic Zone Marking Paint 1 gal (TP3224099-01)
- PROFORM PAINT BRUSH 3""LNG HNDL (E3.0AS)
- RUST-OLEUM Light Machine Gray, Gloss, 15 Oz (7581838)
- RUST-OLEUM White, Gloss, 15 Oz (7592838)
- RUST-OLEUM Almond, Gloss, 15 Oz (7570838)
- RUST-OLEUM Black, Hammered, 12 Oz (7215830)
- RUST-OLEUM Gunmetal Gray, Flat Metallic, 11 oz (353091)
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 Oz (334098)
- KRYLON Spry Pnt Glitter Silver (I00402)
- Rust-Oleum Spray Paint