Shop All Spray Paint
Rust-Oleum
Rustic Slate, Flat, 12 Oz
Mfr # 285222
Zoro # G100480242
original price:
$9.99
28% off
Sold in multiples of 6 for $43.14
$43.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Grays
- Paint and Primer Finish Flat
- Net Weight 12 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 285222
- Zoro # G100480242
- UPC # 20066277581
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Grays |
Color | Rustic Slate |
Paint and Primer Finish | Flat |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Roofs |
Brand and Series | Rust-Oleum Stops Rust |
Paint Sub-Brand | Stops Rust |
Application Method | Spray |
Color Family | Grays |
Sheen | Flat |
Description
Rust-Oleum Stops Rust Roof Accessory Spray Paint features the proven Stops Rust formula to ensure optimal durability and maximum color retention when applied to a variety of roofing accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Cloth Drop Plastic 1Mil 9X12Ft (JCS-912)
- MR. LONGARM Pole Ext Twstlok 3.3-6'' (9236)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP108)
- MOTSENBOCKERS Lift Off 22 Oz. Latex Paint Remover (413-01)
- RUST-OLEUM Carbon Black, Flat, 12 Oz (285227)
- RUST-OLEUM Shakewood, Flat, 12 Oz (285225)
- RUST-OLEUM Rust-Oleum Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz (278733)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- RUST-OLEUM Spray Paint, Silver Lilac, Satin, 12 Oz (329201)
- RUST-OLEUM 12 Oz. Allis Chambers Orange Farm & Implement Spray Paint (280135)
- KRYLON Rust Preventative Spray Paint, Patriotic Blue, Gloss, 12 oz (K02716007)
- Rust-Oleum Spray Paint