Shop All Spray Primer
Rust-Oleum
Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz
Mfr # V2182838
Zoro # G8340126
Best Seller
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Grays
- Paint and Primer Finish Flat
- Net Weight 15 oz
- Coverage 12 to 20 sq ft
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2182838
- Zoro # G8340126
- UPC # 20066001292
- Country of Origin United States
- Category Spray Primer
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Primer, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Gloss, Resin Type Acrylic, Modified Alkyd, Color Gray, Container Size 15 oz, Coverage Area 12 to 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min, Features High-Output Tip
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Red Head Refill, Atomizing Type, PK4 (26620)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- SEAL-ONCE 1 QT NANO + POLY Premium Wood Sealer (SO6500)
- RUST-OLEUM Spray Paint, Slate Blue, Satin, 12 Oz (249066)
- RUST-OLEUM Rust Preventative Spray Primer, Rusty Metal Primer, Flat Finish, 24 oz (353346)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Spray Epoxy Primer, Gray, Flat Finish, 13.2 oz (247597)
- RUST-OLEUM Spray Primer, Rust Preventative, Gray, Exterior/Interior, General Purpose, Solvent, 15 oz (7582838)
- SEYMOUR OF SYCAMORE Spray Primer, Red Oxide, 16 oz. (620-1407)
- Rust-Oleum Spray Paint & Primer