Rust-Oleum

Rust Preventative Spray Paint, Smoke Gray, Gloss, 15 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint Color Family Grays
  • Color Smoke Gray
  • Paint and Primer Finish Gloss
  • Net Weight 15 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Steel, Sheen Gloss, Resin Type Modified Alkyd, Color Smoke Gray, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 1 hr to 24 hr, Heat Resistant Yes, Maximum Application Temperature 100 Degrees F

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products