Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Safety Yellow, High Gloss, 12 oz. (Discontinued)
Mfr # 331549
Zoro # G5911637
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Yellows
- Color Safety Yellow
- Paint and Primer Finish High Gloss
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 331549
- Zoro # G5911637
- UPC # 020066383107
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Yellows |
Color | Safety Yellow |
Paint and Primer Finish | High Gloss |
Net Weight | 12 oz. |
Coverage | 25 to 27 sq. ft. |
Dry Time | 24 hr. |
Base Type | Water |
Spray Paints Item | Rust Preventative Spray Paint |
Paint Sub-Brand | H2Pro |
Resin Type | Alkyd |
Dry Time Recoat | Anytime |
Application Temperature | 50 Degrees F |
Dry Time Tack Free | 30 to 60 min. |
Exposure Conditions | Interior/Exterior |
Description
Spray Paint, Color Family Yellows, Resin Type Alkyd, Color Safety Yellow, Base Type Water, Dry Time 24 hr, Dry Time Tack Free 30 to 60 min, Net Weight 12 oz
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.