Rust-Oleum

Rust Preventative Spray Paint, Royal Blue, Gloss, 15 oz (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category Rust Preventative Spray Paint
  • Paint Color Family Blues
  • Color Royal Blue
  • Paint and Primer Finish Gloss
  • Net Weight 15 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Iron, Metal, Steel, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Royal Blue, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products