Rust-Oleum

Rust Preventative Spray Paint, Metal Gold, Hammered, 15 oz (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category Rust Preventative Spray Paint
  • Paint Color Family Metallics
  • Color Metal Gold
  • Paint and Primer Finish Hammered
  • Net Weight 15 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 15 oz

Description

Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Gold, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products