Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Linen, Unfinished, 12 oz
Mfr # 313813
Zoro # G8713039
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Unfinished
- Net Weight 12 oz
- Coverage 10 to 12 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 313813
- Zoro # G8713039
- UPC # 020066343996
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Weather Resistant Paint, Base Type Oil, Resin Type Modified Alkyd, Size 12 oz, Linen, Finish Unfinished, Coverage 10 to 12 sq ft/gal, Dry Time 20 min to 1 hr, Dry Time Recoat 1 to 48 hr, VOC Content 546 g/L, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 90 Degrees F, For Use With Fascia, Flashing, Gutters, Soffits, Vent Pipes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6" Mini Paint Roller Cover, Foam, 2 PK (00R2640060)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- GENERAL FINISHES 1/2 Pt Nutmeg Gel Stain Oil-Based Heavy Bodied Stain (NH)
- SUNNYSIDE Raw Linseed Oil, 1 gal. (873G1)
- RUST-OLEUM Rust Preventative Spray Paint, Almond, Unfinished, 12 oz (313789)
- RUST-OLEUM Spray Paint, Marigold, Gloss, 12 Oz (346955)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (1692830V)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (7790830)
- RUST-OLEUM Spray Paint, Light Gray, Gloss, 12 oz (214645)
- RUST-OLEUM Spray Paint, School Bus Yellow, Gloss, 12 oz (1643830)
- SEM 62243 Ez Coat- Gray Aerosol (SEM-62243)
- Rust-Oleum Spray Paint