Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Industrial Yellow, Gloss, 15 oz. (Discontinued)
Mfr # V2147838
Zoro # G8608903
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Yellows
- Color Industrial Yellow
- Paint and Primer Finish Gloss
- Net Weight 15 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2147838
- Zoro # G8608903
- UPC # 020066214784
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Specialty Spray Paint |
Paint Color Family | Yellows |
Color | Industrial Yellow |
Paint and Primer Finish | Gloss |
Net Weight | 15 oz. |
Coverage | 14 sq. ft. |
Dry Time | 10 to 20 min. |
Base Type | Solvent |
Resin Type | Acrylic Enamel |
Paint Sub-Brand | High Performance |
Dry Time Recoat | 1 to 24 hr. |
Exposure Conditions | Interior/Exterior |
Spray Paints Item | Rust Preventative Spray Paint |
Dry Time Tack Free | 10 to 20 min. |
Standards | VOC and MIR Compliant |
Application Temperature | 50 Degrees to 100 Degrees F |
Description
Rust Preventative Spray Paint, Color Family Yellows, Resin Type Acrylic Enamel, Color Industrial Yellow, Base Type Solvent, Dry Time 10 to 20 min, Dry Time Tack Free 10 to 20 min, Net Weight 15 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.