Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Gloss, 12oz
Mfr # 376905
Zoro # G610135991
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 376905
- Zoro # G610135991
- UPC # 020066011994
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Beige, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Sand, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Varnish Brush Polyester Bristle (40109)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (F0010-9)
- EMPIRE BLENDED PRODUCTS Base Coat (7014-0-0)
- DEWALT Gravity Feed Touch-Up Spray Gun (DWMT70778)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- RUST-OLEUM Almond, 12 oz 6 PK (376900)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz (313812)
- RUST-OLEUM Real Orange, Gloss, 12 Oz (334043)
- RUST-OLEUM Dark Brown, Gloss, 15 Oz (7548838)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- MONTANA COLORS 11 oz Hardcore Gloss Spray Paint, Sputnik Grey, 6PK (MO5478)
- Rust-Oleum Spray Paint