Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Gloss, 12oz
Mfr # 376902
Zoro # G210135971
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Hunter Green
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 376902
- Zoro # G210135971
- UPC # 020066011963
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Green, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Dark Hunter Green, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Zinsser Flat Bright White Water-Based Ceiling Paint and Primer in One Interior 1 gal (260967)
- WOOSTER Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (R012-4)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (R9KW2-38)
- GENERAL FINISHES 1/2 Pt Candlelight Wood Stain Oil-Based Penetrating Stain (CLHP)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376895)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- RUST-OLEUM 12 Oz. Allis Chambers Orange Farm & Implement Spray Paint (280135)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- Rust-Oleum Spray Paint