Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Gloss, 12oz
Mfr # 376900
Zoro # G410135993
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 376900
- Zoro # G410135993
- UPC # 020066011949
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Beige, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Almond, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Color-Lok Solid Matte, Natural Beige (CS-1301)
- DEFT Smooth Clear Oil-Based Lacquer Sanding Sealer 12 oz (DFT015S/54)
- RUST-OLEUM Spray Paint, Evening Navy, Matte, 12 Oz (331183)
- KRYLON Krylon Division 9205 12 Oz Gray Primer Rust Tough Aerosol Spray Paint Primer (9205)
- RUST-OLEUM Black, Semi-Gloss, 12 oz (1909-830)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Red Tile, 12 oz (313815)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376885)
- RUST-OLEUM Spray Paint, Purple, Gloss, 12 oz (334042)
- RUST-OLEUM Satin Bronze, Satin Metallic, 11 oz (314560)
- SEYMOUR MIDWEST Black, Flat, 6 PK (16-133)
- Rust-Oleum Spray Paint & Primer