Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Gloss, 12oz
Mfr # 376897
Zoro # G310135970
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke Gray
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 376897
- Zoro # G310135970
- UPC # 020066011918
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Gray, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Smoke Gray, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE VALUE TTB QT JD YEL Enamel (TTB12-QT)
- GRACO Airless Tip, Sz 0.013 In, Pattern 8-10 In (LTX413)
- PURDY PAINT BRSH XL SPRIG 4"" (144380340)
- WELD-AID 1 gal. Matte Gray Zinc Rich Galvanizing Compound (FZ-100)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376902)
- RUST-OLEUM Black, Flat, 12 Oz (376855)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376884)
- RUST-OLEUM Imagine Glitter Pink Spray Paint 1025 oz (345703)
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz (245197)
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- Rust-Oleum Spray Paint