Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Gloss, 12oz
Mfr # 376885
Zoro # G710474822
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Crystal Clear
- Net Weight 12 Oz
- Dry Time 30 min
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 376885
- Zoro # G710474822
- UPC # 020066011796
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 3 mil, Coating Application Rust Preventative, Color Family Clear, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Acrylic, Color Clear, Container Size 12 oz, Coverage Area 8 to 10 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Flammability Flammable, Heat Resistant Yes, Includes 5-in-1 Spray Nozzle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Lid Opener, Silver, Aluminum, 12 In. (18)
- ZINSSER 1 Qt Clear Bulls Eye 3LB Shellac (304)
- BEDFORD PRECISION PARTS Bedford Precision 3' x 3/16in Airless Hose Assembly, 3300 PSI (13-792)
- THE BRUSH MAN 18” Poly Core Commercial Roller Cover, 1/2” Nap, 24PK (RC18-1/2-HD)
- RUST-OLEUM QT John Deere GRN Paint (280108)
- RUST-OLEUM Clear, Gloss, 24 oz (353345)
- RUST-OLEUM Rust Preventative Spray Paint, International Red, Gloss, 15 oz (209717)
- RUST-OLEUM Rust Preventative Spray Paint, Equipment Yellow, Gloss, 15 oz (V2148838)
- RUST-OLEUM Black, Gloss, 15 oz (254146)
- RUST-OLEUM 7251 12OZ COBALT BLUE METALLIC SPRAY (7251-830)
- MAKE IT STONE Krylon Obsidian Coarse Stone Finish Spray 12 oz (18212)
- Rust-Oleum Spray Paint & Primer