Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz
Mfr # V2187838
Zoro # G8339505
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Grays
- Coverage 12 to 20 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2187838
- Zoro # G8339505
- UPC # 20066001322
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Dark Machine Gray, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Premier Paint Roller 244748 2.5 in. Montauk Nylon & Polyester Paint Brush (244748)
- MTD Paint-Cub Yellow 2 (788S04021)
- SIKALATEX R Bonding Agnt-Ad Mixture Qt (471643)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-14)
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Yellow, Fluorescent, 14 oz (2242838)
- RUST-OLEUM Aged Gray, Matte, 30 oz (285143)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- RUST-OLEUM Dark Gray, Gloss, 12 Oz (334031)
- RUST-OLEUM Premium Spray Paint, Gen Purpose Spray Paint, Yellow, 12 oz, Solvent, Gloss (1644830)
- Rust-Oleum Spray Paint