Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Clear, Gloss, 14 oz
Mfr # V2102838
Zoro # G3491686
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Clears
- Coverage 12 to 20 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2102838
- Zoro # G3491686
- UPC # 20066210205
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 14 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Clear, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color Crystal Clear, Container Size 14 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5016)
- 3M PPS Mix Ratio Insert, Mini, Plastic, PK10 (16155)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base (AS5471402)
- ZORO SELECT Plastic Paint Tray Liner, 1 qt, 15 1/2" L, 2" D, 11 1/2" W, 10 PK (PTL-10)
- RUST-OLEUM Rust Preventative Spray Paint, Silver Aluminum, Gloss, 14 oz (V2115838)
- RUST-OLEUM Rust Preventative Spray Paint, Black, High Gloss, 15 oz (V2179838)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Red, Gloss, 15 oz (V2164838)
- RUST-OLEUM Spray Paint, Camouflage, Flat, 12 oz (1916830)
- RUST-OLEUM Metallic Turquoise, Metallic, 11 oz (330480)
- RUST-OLEUM Dark Pewter, Satin, 12 oz (7221-830)
- RUST-OLEUM 12 Oz. Allis Chambers Orange Farm & Implement Spray Paint (280135)
- Rust-Oleum Spray Paint