Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Black, Semi-Gloss, 15 oz
Mfr # V2177838
Zoro # G8340074
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Coverage 14 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # V2177838
- Zoro # G8340074
- UPC # 20066217792
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Semi-Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- KRYLON Exterior Protective Coating, Oil/Alkyd Base, Aluminum, 1 gal (K00151008)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- ZINSSER Primr+Sealr 1-2-3 Qt (2004)
- RUST-OLEUM Rust Preventative Spray Paint, Light Machinery Gray, Gloss, 15 oz (V2183838)
- RUST-OLEUM Rust Preventative Spray Paint, White, Gloss, 15 oz (V2192838)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Gloss, 14 oz (V2119838)
- RUST-OLEUM Spray Paint, Silver, Gloss, 14 oz (244305)
- RUST-OLEUM 55272-830 10 Oz Canary Yellow Touch Tone Paint (55272830)
- RUST-OLEUM Dead Flat Clear, Flat, 11 oz (302151)
- HOMAX Orange Peel, Orange Peel, 20 oz (4092)
- Rust-Oleum Spray Paint