Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, Black, Flat, 15 oz
Mfr # V2178838
Zoro # G8339085
Best Seller
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Coverage 14 sq ft
- Dry Time 10 to 20 min
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # V2178838
- Zoro # G8339085
- UPC # 20066217884
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9400 Polyester Urethane, White, 1 gal. (9492402)
- TOUGH COAT ADVANCED Spray Paint (K00159008)
- BINKS Pressure Tank, 2.8 G (83C-220)
- CABOT Sealer, Crystal Clear, Flat, 1gal (140.0001000.007)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Yellow, Gloss, 15 oz (V2143838)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Purple, Gloss, 15 oz (V2167838)
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- RUST-OLEUM Spray Paint, Grape, Gloss, 12 oz (334033)
- RUST-OLEUM 12 Oz. Allis Chambers Orange Farm & Implement Spray Paint (280135)
- RUST-OLEUM Spray Paint, Universal Gray, Gloss, 12 oz (1686830V)
- Rust-Oleum Spray Paint & Primer