Shop All Spray Paint
Rust-Oleum
Rust Preventative Spray Paint, 12oz
Mfr # 376911
Zoro # G010135997
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Anodized Bronze
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 376911
- Zoro # G010135997
- UPC # 020066012052
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Bronze, Compatible Surface Material Metal, Wood, Sheen Semi-Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Bronze, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (C3.0BS)
- MODERN MASTERS Paint Met Sat Igld Qt (ME19432)
- SHARPE MANUFACTURING FX2000 1.0MM SPRAY GUN (SH288883)
- RUST-OLEUM 9800 Urethane Mastic, Navy Gray, 1 gal. (9886419)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376902)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- RUST-OLEUM Rust Preventative Spray Paint, Flat, 12oz (376856)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- RUST-OLEUM Spray Paint, Yellow, Gloss, 12 oz (7747830)
- RUST-OLEUM Spray Paint, Marigold, Gloss, 12 Oz (346955)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz (620-1412)
- Rust-Oleum Spray Paint