Shop All Exterior Paints
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, Gloss, Burgundy, 1 qt (Discontinued)
Mfr # 7768502
Zoro # G4101450
This Product is Discontinued
Key Features
- Paint Color Family Reds
- Size 1 qt
- Paint Sub-Brand Stops Rust Enamel
- Coverage 50-90 sqft/qt
- Dry Time 2 to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7768502
- Zoro # G4101450
- UPC # 20066006495
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Reds |
Finish | Gloss |
Paint Sub-Brand | Stops Rust Enamel |
Color | Burgundy |
Coverage | 50-90 sqft/qt |
Dry Time | 2 to 4 hr |
Dry Time Recoat | After 24 hr |
Standards | VOC and MIR Compliant |
Application Method | Brush, Roll, Spray |
Paint Cleanup | Mineral Spirits |
Features | Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention. |
Resin Type | Modified Alkyd |
Brand and Series | Rust-Oleum Stops Rust |
Description
Rust Prevenative Paint, Burgundy, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50-90 sqft/qt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.