Shop All Striping & Marking Paint
Rust-Oleum
Rust-Oleum Professional White Inverted Striping Paint 18 oz
Mfr # 2593838
Zoro # G506461265
Sold in multiples of 6 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Net Weight 18 oz
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 2593838
- Zoro # G506461265
- UPC # 20066259389
- Country of Origin China
- Category Striping & Marking Paint
Details
Color | White |
Net Weight | 18 oz |
Color Family | Whites |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (263446)
- CALIFORNIA AIR TOOLS Sprayit Gravity Feed Spray Gun w/ Aluminum Swivel Cup (SP-352)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE64)
- GRACO Airless Paint Sprayer, Stand, 3/4 HP (17G177)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, Fluorescent Red-Orange, Solvent -Based (350994)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Orange, Water -Based (264697)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, APWA Yellow, Water -Based (205234)
- RUST-OLEUM Marking Paint, 17 oz., Black, Water -Based (359824)
- RUST-OLEUM Construction Marking Paint, 17 oz., Clear, Water -Based (264693)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- KESON Inverted Marking Paint, 20 oz., Yellow, Water -Based (SP20Y)
- Rust-Oleum Striping & Marking Paint