Shop All Spray Paint
Rust-Oleum
Rust-Oleum Painters Touch 2X Ultra Cover Gloss Pink Peony Paint+Primer Spray Paint 12 oz
Mfr # 329198
Zoro # G106601191
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink Peony
- Net Weight 12 oz
- Color Family Pinks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 329198
- Zoro # G106601191
- UPC # 20066378424
- Country of Origin China
- Category Spray Paint
Details
Color | Pink Peony |
Net Weight | 12 oz |
Color Family | Pinks |
Sheen | Gloss |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Red, 20 oz (203029V)
- MAGNET PAINT & SHELLAC Chassis Saver Gloss Black-Gl (UCP99-01)
- SEAL-ONCE 1 GAL MARINE Premium Wood Sealer, Bronze Color (SO7624)
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- RUST-OLEUM Rust Preventative Spray Paint, White, Flat, 15 oz (V2190838)
- RUST-OLEUM Flat Red, Flat, 15 Oz (7569838)
- RUST-OLEUM Spray Paint, White, Satin, 12 Oz (7751830)
- RUST-OLEUM Weathered Wood, Flat, 12 oz (285217)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- RUST-OLEUM 12OZ Army GRN Spr Paint (1920-830)
- SEYMOUR MIDWEST Yellow, 20 oz 6 PK (620-1443)
- Rust-Oleum Spray Paint & Primer