Shop All Exterior Paints
Rust-Oleum
Rust-Oleum Corp K7792402 1 Gallon; Gloss White Professional Oil Based Enamel 400 Voc
Mfr # 20066002763
Zoro # G204152267
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Paint and Primer Sub Category Rust Preventative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 20066002763
- Zoro # G204152267
- UPC # 20066002763
- Country of Origin China
- Category Exterior Paints
Details
Item | Exterior Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Sub Category | Rust Preventative |
Description
Transform heavily-rusted metal into a paintable surface with rust-oleum stops rust rusty metal primer. This primer bonds tightly to rust and forms a surface top coats can adhere to with no need for additional top coats or touch-ups.
Features- Professional indoor/outdoor durable
- Long lasting durability, corrosion & chip resistant.
- Size - 1 gallon
- Color - White
- Finish - Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- ZINSSER 1 qt. Clear Water Sealer (2304)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDA160007)
- GRACO Pro210ES Cart Airless Sprayer (17C305)
- RUST-OLEUM Interior/Exterior Paint, Safety Blue, 1 gal (K7725-402)
- RUST-OLEUM GAL JOHN DEERE GREEN (280170)
- RUST-OLEUM Interior/Exterior Paint, Primer, White, 1 qt (7780502)
- RUST-OLEUM Aluminum Oil-based Protective Enamel Paint 1 gal (7715-402)
- RUST-OLEUM Stops Rust 5-in-1 Indoor/Outdoor Satin Brown Oil-Based Oil Modified Alkyd Protective Enam (376879)
- RUST-OLEUM Stops Rust Brush Paint, White Satin Quart (7791502)
- Rust-Oleum Exterior Paints