Shop All Spray Paint
Rust-Oleum
Rust-Oleum Corp 267026 10 oz. Glow In The Dark Specialty Spray
Mfr # 20066222161
Zoro # G204167414
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category High Heat Spray Paint
- Paint Color Family Fluorescents
- Paint and Primer Surface Material Multi-Surface
- Color Family Fluorescents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 20066222161
- Zoro # G204167414
- UPC # 20066222161
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | High Heat Spray Paint |
Paint Color Family | Fluorescents |
Color | Glow in the Dark |
Net Weight | 10 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Fluorescents |
Description
Features
- Glow in the dark is a luminous paint that creates a glowing effect for 4-8 hours when charged by light.
- It can be applied to wood, metal, drywall and plastic.
- Size - 10 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Gal Modern Masters DP400 Clear Decorative Dead Flat Varnish (DP400)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- ALLWAY Wood Graining Set 3Pc (GT3)
- RUST-OLEUM Khaki Camouflage, Flat, 12 oz (1917830)
- RUST-OLEUM Almond, Satin, 12 oz (7750830)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 oz (V2124838)
- RUST-OLEUM Country Gray, Matte, 12 oz (302593)
- RUST-OLEUM Spray Paint, Seaside, Gloss, 12 Oz (334050)
- RUST-OLEUM SR 5IN1 SPRAY S-G WH 12OZ (376910)
- KRYLON INDUSTRIAL Spray Paint, Shadow Gray, Gloss, 12 oz (K01604A07)
- Rust-Oleum Spray Paint & Primer