Shop All Striping & Marking Paint
Rust-Oleum
Rust-Oleum 647-203029 Safety Red Mark Spray Paint 17 Fl Oz
Mfr # 647-203029
Zoro # G604173367
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 17 oz
- Dry Time 5 min
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 647-203029
- Zoro # G604173367
- UPC # 20066112677
- Country of Origin China
- Category Striping & Marking Paint
Details
Item | Marking Paint |
Paint Color Family | Reds |
Color | Safety Red |
Paint and Primer Sub Category | General Purpose Spray Paint |
Net Weight | 17 oz |
Dry Time | 5 min |
Application Method | Spray |
Description
No mess spray tip keeps paint off fingers. Best resistance against premature chalking and fading. Can be applied down to 25°F (-4°C). Easy-to-use, spray-through cap guaranteed not to clog. Fast dry - dries in less than 5 minutes. Features a precision-line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMPSONS WATERSEAL Thompsons Waterseal 21802 1.2 Gallon Wood Protector; Clear (126964)
- GRACO SPRAY TIP BLK/SLR 0.013"" (TRU413)
- BIC Utility Lighter Surestrt (UMP110)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (6082408)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Red, Solvent -Based (1665838)
- RUST-OLEUM Marking Paint, 10.5 oz., Safety Red, Solvent -Based (275089)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Black, Water -Based (283906)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Green, Water -Based (264700)
- RUST-OLEUM Inverted Marking Paint, 17 oz, White, Water -Based (203039)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- Rust-Oleum Striping & Marking Paint