Shop All Painting Tools
Rust-Oleum
Rust-Oleum 285140 30 oz. Chalked Paint; White
Mfr # 198687
Zoro # G503772838
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 198687
- Zoro # G503772838
- Country of Origin United States
- Category Painting Tools
Description
Features
- Chalked Paint.
- Color - White.
- Capacity - 30 oz.
- Ultra Matte Sheen Finish.
- For Use On A Variety Of Surfaces, Low Odor, Low VOC, Easy Application, Excellent Adhesion, Excellent Adhesion, 30 Minutes Dry Time, 1 Coat Coverage Of 150 sq ft.
- Dimension - 4.3 x 4.3 x 4.9 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Sun Yellow, Gloss, 12 oz (K01806A07)
- WAGNER SPRAY TECH 9 in Paint Roller Cover, 3/4" Nap, Polyester (0155208J)
- STEEL-IT Steel-It Polyurethane (Gallon) (1002G)
- EVAPO-RUST 1 gal Rust Remover (ER012)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad (989721)
- RUST-OLEUM Spray Can Grip, 7-3/8x1-3/4In, Blk (241526)
- RUST-OLEUM 18x36 Tack Cloth (301688)
- RUST-OLEUM 10" Varathane Water-Based Floor Applicator Pad (989751)
- RUST-OLEUM Cheesecloth (301690)
- RUST-OLEUM 10" Varathane Oil-Based Floor Applicator Pad, Refill (989731)
- NISSEN Temperature Indicator Stick, Degrees F: 302 (01302)
- Rust-Oleum Painting Tools