Shop All Wallpaper Tools
Rust-Oleum
Rust-Oleum 258158 1 gal Composite Deck Refresh Redwood
Mfr # 258158
Zoro # G604146385
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 258158
- Zoro # G604146385
- UPC # 20066447052
- Country of Origin United States
- Category Wallpaper Tools
Description
Features
- Composite deck refresh
- Water based exterior toner & sealer
- Refreshes the color
- Restores the finish on faded composite wood decks
- Protection against water damage
- Uv graying & mildew
- Neverwet properties for advanced water repellency
- 1 coat application
- Use on wood capped composite decks only
- Finish: Redwood
- Capacity: 1 gal
- Country of Origin: United States of America
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R337)
- GENERAL FINISHES 1 Gal Clear Exterior 450 Topcoat Water-Based Topcoat, Satin (GXS)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-14)
- VARATHANE Wood Stain, Golden Oak, Translucent, 1 gal. (211889)
- RUST-OLEUM Dif Wallpapr Stripr Gl (02481)
- ZINSSER Wallpaper Smoothing Brush, 12 in L, 3 in W (98012)
- CHAPIN 48 Oz Wallpaper Multi-Purpose Wallpaper Removal Sprayer (1009)
- HYDE 5 way Wall Repair 5-Way Smoothing Tool (09510)
- HIRETECH Wallpaper Perforator (9060)
- ZINSSER DIF 3-Head Scoring Tool For Wallpaper Removal (02976)
- ZINSSER Wallpaper Remover and Scraper, 6 in L (2986)
- Rust-Oleum Wallpaper Tools