Shop All Wallpaper Tools
Rust-Oleum
Rust-Oleum 258157 1 gal Composite Deck Refresh Cedar
Mfr # 258157
Zoro # G404146455
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 258157
- Zoro # G404146455
- UPC # 20066447069
- Country of Origin United States
- Category Wallpaper Tools
Description
Features
- Composite deck refresh
- Water based exterior toner & sealer
- Refreshes the color
- Restores the finish on faded composite wood decks
- Protection against water damage
- Uv graying & mildew
- Neverwet properties for advanced water repellency
- 1 coat application
- Use on wood capped composite decks only
- Finish: Cedar
- Capacity: 1 gal
- Country of Origin: United States of America
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST White, Flat, 20 oz 6 PK (620-1412)
- SEYMOUR MIDWEST 20 Oz Caution Yellow Stripe Inverted Marking Paint, Water-Based (20-678)
- ZAR 1 Gal Light Amber Zar Water-Based Exterior Polyurethane Satin (32713)
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2)
- RUST-OLEUM Dif Wallpapr Stripr Gl (02481)
- ZINSSER ROLLER SEAM 1"" (98005)
- ZINSSER BRUSH WLPPR SMOOTHER 12"" (98012)
- ZINSSER Wallpaper Remover and Scraper, 6 in L (2986)
- CHAPIN 48 Oz Wallpaper Multi-Purpose Wallpaper Removal Sprayer (1009)
- ZINSSER DIF 1-Head Scoring Tool For Wallpaper Removal (02966)
- ZORO SELECT Wallpaper Seam Roller (2FDJ6)
- Rust-Oleum Wallpaper Tools