Shop All Wood Fillers
Rust-Oleum
Rust-Oleum 248815 3.75 oz Varathane Wood Putty; White
Mfr # 248815
Zoro # G003772192
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 248815
- Zoro # G003772192
- UPC # 20066222116
- Country of Origin United States
- Category Wood Fillers
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Quickly repair stained or finished wood
- Non-hardening
- Pre-colored putty applies easily & cleans up with soap & water
- Finish: White
- Capacity: 3.75 oz
- Country of Origin: United States
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- DAP Floor Adhesive, Pail (00141)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Blue Electrical Tape, 10PK (360BLU)
- SPRAYWAY Fast Tack 55 Foam and Fabric Adhesive, 20oz, 12PK (SW055)
- RUST-OLEUM 3.5Oz Nat Wd Filler (215202)
- RUST-OLEUM Varathane Fill Stick, Liquid, Golden Mahogany/Golden Oak/Provincial, 3.2 oz (215365)
- PC PRODUCTS Wood Hardener 8 oz Size, Bottle Milky White PC-Petrifier (84441)
- ELMERS Filler Wood In Ex Stainable Pt (E891)
- DAP Plastic Wood 0 Wood Filler, Paste, Musty, Natural, 8 oz (8135)
- ELMERS Filler Color Chng Nat 4Oz (E912)
- FAMOWOOD FAMOWD ORG FIR/PINE 6OZ (36141116)
- Rust-Oleum Wood Fillers