Shop All Arts & Crafts
Rust-Oleum
Rust-Oleum 235041 30 oz Milk Paint; White
Mfr # 235041
Zoro # G203853608
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 235041
- Zoro # G203853608
- UPC # 20066381356
- Country of Origin United States
- Category Arts & Crafts
Description
Rust-Oleum’s Milk Paint Finish creates a subtle matte, brushed effect with a light texture. Increased durability and adhesion properties built into the formula means Milk Paint Finish won’t chip. Milk Paint Finish is easily layered in order to achieve the desired coverage. Milk Paint Finish is popular for home d cor and furniture projects. This Milk Paint Finish highlights the original details of the piece, giving an antique look and feel. Recommended for wood (raw and painted/varnished), metal, aluminum and glass.
Features- Easy Application with minimal prep needed
- Low VOC and water-based for easy clean up
- Quick drying with a low odor allowing for easy use in any environment
- Lightly textured feel with a matte finish
- Capacity:
- 1 Quart
- Color: White
- Capacity: 30 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather Pencil Cup (AG-1010)
- JJ KELLER Bill of Lading Forms, White, PK5 (346)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (5CNH0)
- TOPS 5 x 8" American Pride(TM) Writing Pad, Pk12 (TOP75101)
- RUST-OLEUM Modern Masters ME208 1G Iron Reactive Metallic Paint (ME208-GAL)
- RUST-OLEUM Glow In The Dark Paint, 1/2 pt., PK6 (214945)
- RUST-OLEUM Rust-Oleum American Accents Satin White Paint Pen Exterior and Interior 230 g/L 0.33 oz (215153)
- RUST-OLEUM Paint Farm Black QT. (280104)
- RUST-OLEUM Paint Farm White QT. (280105)
- RUST-OLEUM Concrete Chips Gray Blnd (301359)
- SAX Versatemp Premium Heavy-Bodied Tempera Paint, Yellow, Pint (16008)
- Rust-Oleum