Shop All Paint Activators & Additives
Rust-Oleum
Rust-Oleum 102912 1 qt. Home Floor Coating Aged Gray Base Coat
Mfr # 102912
Zoro # G804146321
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 102912
- Zoro # G804146321
- UPC # 20066487713
- Country of Origin China
- Category Paint Activators & Additives
Description
1 Quart Rust-Oleum HOME Floor Coating Aged Gray Base Coat. An extremely durable and easy to use. with its revolutionary technology that allows you to coat over a wide variety of substrates inside the home without stripping, sanding or priming.
This easy-to-use system can transform the look of any outdated floor without the cost of replacing it. The Base Coat brings a variety of color options you can choose from to refresh your space just by painting your floor.
Features- Easy 2-step system
- Superior adhesion to tough surfaces
- Maximum scratch & stain resistance
- No stripping, sanding or priming
- Base coat and top coat are required
- Rust-Oleum HOME Floor Coating Pearl Gray Base Coat
- An extremely durable and easy to use
- With its revolutionary technology that allows you to coat over a wide variety of substrates inside the home without stripping, sanding or priming
- Size: 1 Quart
- Color: Aged Gray
- Country of Origin: USA
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-TINT II 16 Oz 830-5515 Phthalo Green Cal-Tint II Universal Colorant (830-5515)
- WOOSTER Polypropylene Paint Bucket, 4 gal (8616)
- ASTRO PNEUMATIC LVLP GRAVITY FEED SPRAY GUN 1.4MM NZL (AOEVOT14)
- WOOSTER 5222 1.5 in. Silver Tip Varnish Brush (71497163905)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (6082408)
- RUST-OLEUM ROCepoxy Standard Epoxy Coating Activator, 2-Step System Components, 1 gal, 9100, Clear (9101402)
- RUST-OLEUM Primer, 1 gal., Gray, Flat Finish (310706)
- RUST-OLEUM Anti-Skid Additive 3.4Oz (279847)
- RUST-OLEUM Durability Additive, 3 lb., White (280945)
- RUST-OLEUM Alkyd AcceleratorClear, 1 qt (239503)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- Rust-Oleum Paint Activators & Additives