Shop All Automotive Coatings
This Product is Discontinued
Rust-Oleum
Rubberized Undercoating, Black, 15 oz (Discontinued)
Mfr # 248657
Zoro # G8812910
This Product is Discontinued
Key Features
- Color Rubberized Black
- Dry Time 1 to 2 hr.
- Application Temperature 50 Degrees to 90 Degrees F
- Application Method Spray
- Coverage 5 to 10 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 248657
- Zoro # G8812910
- UPC # 020066185985
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Size | 15 Oz |
Container Size | 15 oz. |
Details
Item | Rubberized Undercoating |
Color | Rubberized Black |
Dry Time | 1 to 2 hr. |
Application Temperature | 50 Degrees to 90 Degrees F |
Application Method | Spray |
Coverage | 5 to 10 sq. ft. |
Description
Rubberized Undercoating, Color Family Blacks, Color Black, Container Size 15 oz, Dry Time 1 to 2 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.