Shop All Automotive Coatings
Rust-Oleum
Rubberized Undercoating, Black, 15 oz
Mfr # 248656
Zoro # G108391236
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Professional Black
- Size 15 Oz
- Container Size 15 oz
- Application Method Spray
- Coverage Area 10 to 15 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 248656
- Zoro # G108391236
- UPC # 20066185978
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Size | 15 Oz |
Container Size | 15 oz |
Details
Item | Rubberized Undercoating |
Color | Professional Black |
Application Method | Spray |
Coverage Area | 10 to 15 sq ft |
Sheen | Flat |
Paint Dispensing Style | Upright |
Compatible Surface Material | Metal |
Base Type | Solvent |
Sub Brand | Stops Rust |
Resin Type | Modified Alkyd |
Finish Texture | Rubberized |
Brand and Series | Rust-Oleum Automotive |
Description
Rubberized Undercoating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture Rubberized, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 10 to 15 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Upright
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (F3MSI5G)
- JEN MANUFACTURING 1 in. Poly Brush (4251)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Flat (QXF)
- TRIMACO Trimaco 12308 36 in. x 1000 ft. Green Premium Masking Paper (207875)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 qt (342668)
- RUST-OLEUM Automotive Primer, Light Gray, 12 oz. (249331)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- RUST-OLEUM 15 oz. Textured Non-Skid Black Truck Bed Coating (272741)
- RUST-OLEUM Self Etching Primer, Dark Green, 12 oz. (249322)
- RUST-OLEUM Rubberized Coating, Black, 12 oz (344713)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 gal (342669)
- Rust-Oleum Automotive Paints & Primers