Shop All Spray Paint
Rust-Oleum
Rose Gold, Metallic, 11 Oz
Mfr # 344733
Zoro # G800480283
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Golds
- Paint and Primer Finish Metallic
- Net Weight 11 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 344733
- Zoro # G800480283
- UPC # 20066437602
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Golds |
Color | Rose Gold |
Paint and Primer Finish | Metallic |
Net Weight | 11 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Golds |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Description
Rust-Oleum Stops Rust Bright Coat Metallic Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Woven Ultra(TM) Mini, 3/8" Nap, 4", PK4 (47344)
- BESTT LIEBCO Plastic 9 in. W X 16.5 in. L 2 qt. Disposable Paint Tray Liner (509359000)
- PURDY Mini Paint Roller Frame, 12 In (14A770014)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Semi-Gloss (QXSG)
- RUST-OLEUM Copper, Metallic, 11 Oz (314417)
- RUST-OLEUM Rust-Oleum Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz (278733)
- RUST-OLEUM Spray Paint, Oregano, Satin, 12 Oz (334077)
- RUST-OLEUM Industrial Choice RB1600 System Green Rebar Epoxy Spray, 12 oz (261937)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- RUST-OLEUM Spray Paint, Dusty Pink, Gloss, 12 oz (202216)
- RUST-OLEUM Spray Paint, White, Satin, 12 oz (245210)
- Rust-Oleum Spray Paint