Shop All Specialty Coatings
Rust-Oleum
Roofing Sealant, Solvent Base, 10.1 oz
Mfr # 338772
Zoro # G3851100
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Base Type Solvent
- Resin Type Silicone
- Surface Aged Acrylic Coatings, Concrete, Foam, Metal, Single Ply Roofing
- Coverage 12 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 338772
- Zoro # G3851100
- UPC # 20066425302
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 10.1 oz |
Container Size | 10.1 oz |
Description
Roofing Sealant, Base Type Solvent, Resin Type Silicone, Size 10.1 oz, White, Finish Unfinished, Coverage 12 sq ft/gal, Dry Time Recoat 2 to 4 hr, VOC Content 0 g/L, Surface Aged Acrylic Coatings, Concrete, Foam, Metal, Single Ply Roofing, Application Temperature 50 Degrees to 90 Degrees F, For Use With Architectural Metal, Fasteners, Joints, Masonry, Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Smoke Gray, Gloss, 12 oz (7763830)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Ocean Blue, 1 gal (31550-1)
- WORK TOOLS 1 Gal Whizz Plastic Paint Bucket Grid (57100)
- MINWAX Wood Finish Semi-Transparent Provincial Oil-Based Penetrating Wood Stain 1 qt (70002444)
- RUST-OLEUM Roofing Sealant, Solvent Base, 3.3 gal (339670)
- RUST-OLEUM Roof Coating, Solvent Base, Aluminum (359667)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301899)
- RUST-OLEUM Heat Resistant Coating, Black, Metal (286512)
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Dry Time: 6 hr (301904)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (346240)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-24 Satin Black Anamel Aerosol (SEY-98-24)
- Rust-Oleum Specialty Coatings