Shop All Specialty Coatings
Rust-Oleum
Roofing Patch and Sealer, 12 oz
Mfr # 346240
Zoro # G3851049
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13 Oz
- Base Type Solvent
- Resin Type Acrylic
- Surface Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing
- Coverage 2.5 to 5 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 346240
- Zoro # G3851049
- UPC # 20066440589
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 13 Oz |
Container Size | 12 oz |
Description
Roofing Patch and Sealer, Base Type Solvent, Resin Type Acrylic, Size 12 oz, Clear, Finish Unfinished, Coverage 2.5 to 5 sq ft/gal, Dry Time 1 to 2 min, Dry Time Recoat 10 min, VOC Content 518 g/L, Surface Aluminum, Concrete, Metal, Modified Bitumen, Single Ply Roofing, Application Temperature 40 Degrees to 120 Degrees F, For Use With Gutters, Roofs, Shingles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYMAX, PETER KWASNY FILLCLEAN CAPS, 6PK (3990260)
- OLD MASTERS 1 Pt Provincial Oil-Based Gel Stain (80508)
- THE BRUSH MAN 3” Poly Core Roller Cover, 3/8” Nap, 48PK (RC3-3/8-HD)
- MINWAX Wb Poly Semi Qt (630200444)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345814)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345813)
- RUST-OLEUM Elastomeric Acrylic Coating, Black, 5 gal. (283091)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal., White, Base Type: Water (301993)
- RUST-OLEUM Appliance Touch Up Paint, Biscuit, 0.6 oz. (203002)
- RUST-OLEUM Acrylic Enamel Coating, White, 5 gal. (316531)
- PROTOCHEM LABORATORIES Leak-Proof Roof Coating, 1 gal., EA1 (PC-50-1)
- Rust-Oleum Specialty Coatings