Shop All Specialty Coatings
Rust-Oleum
Roof Sealant, Water Base, Clear
Mfr # 301825
Zoro # G210190567
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Base Type Water
- Resin Type Elastomeric Acrylic
- VOC Content 25 g/L
- Cure Time 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 301825
- Zoro # G210190567
- UPC # 020066323998
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 10.1 oz |
Description
Roof Sealant, Base Type Water, Resin Type Elastomeric Acrylic, Clear, Dry Time 24 hr, VOC Content 25 g/L
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4092-06)
- BACK TO NATURE Paint and Varnish Remover, 1/4 gal. (65832A)
- ZAR STAIN 1/2 PT M OCHA INTERIOR (11906)
- ZINSSER Interior/Exterior Paint, Satin, Water Base, White, 1 gal (3101)
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz (241140)
- RUST-OLEUM Roof Coating, Solvent Base, Bright White (360849)
- RUST-OLEUM Roof Cement, Solvent Base, 4.75 gal (301990)
- RUST-OLEUM Acrylic Enamel Coating, Safety Yllw, 1 gal (314409)
- RUST-OLEUM Roof Coating, Solvent Base, Aluminum (359667)
- RUST-OLEUM Roof Cement, Solvent Base, 10.1 oz (347418)
- POR-15 Gloss Black - Gal., Gallon (45001)
- Rust-Oleum Specialty Coatings