Shop All Roof Repair Products and Tools
Rust-Oleum
Roof Repair Tape, 4" x 16 ft., White
Mfr # 345650
Zoro # G3970310
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Coverage (Square-Ft.) 4 in x 16
- For Use With Roofs
- Maximum Coverage Area 5 sq ft/gal
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 345650
- Zoro # G3970310
- UPC # 20066439224
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 4 in x 16 ft |
Overall Length | 16 ft |
Overall Width | 4 in |
Details
Color | White |
Coverage (Square-Ft.) | 4 in x 16 |
Item | Roof Repair Tape |
For Use With | Roofs |
Maximum Coverage Area | 5 sq ft/gal |
Material | Fabric |
Compatible Surface Material | Aluminum, Concrete, Metal |
Dry Time | 24 hr |
Product Type | Roofing Tape |
Brand and Series | Rust-Oleum Roofing |
Description
Roof Repair Tape, Material Fabric, Product Type Roofing Tape, Overall Width 4 in, Color White, Dry Time 24 hr, Compatible Surface Material Aluminum, Concrete, Metal, Overall Length 16 ft, Maximum Coverage Area 5 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 30A46-105 Automatic Pilot (30A46-105)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- AMERI-VENT Flexible Chimney Liner (4MF35KT)
- HONEYWELL L6006C1018 Spdt Strap On (L6006C1018)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- RUST-OLEUM OneStep Roof Prep Roof Cleaner 1 gal Liquid (361456)
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- TIE DOWN ENGINEERING Shingle Remover 47.5 (13827)
- SUNTOP 4 Ft. Red Brick Wall Connector, 5PK (193388)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2-1/2"" (WSV212S)
- BOSTITCH MICRO PIN 23GA 3/4"" (PT-2319-3M)
- Rust-Oleum Roof Repair Products and Tools