Shop All Specialty Coatings
Rust-Oleum
Roof Repair Fabric, Solvent Base, Beige
Mfr # 301948
Zoro # G510080889
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Base Type Solvent
- Resin Type Asphalt
- Size 6.6 lb
- VOC Content 642 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 301948
- Zoro # G510080889
- UPC # 020066324162
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 6.6 lb |
Container Size | 6.6 lb |
Details
Color | Beige |
Base Type | Solvent |
Resin Type | Asphalt |
VOC Content | 642 g/L |
Item | Roof Repair Fabric |
Dry Time | 24 hr |
Cure Time | 1 week |
For Use On | Aluminum, Concrete, Metal |
Shelf Life | 1 yr |
Maximum Application Temperature | 120 Degrees F |
Roof Item Type | Cement |
Use Location | Exterior |
Primer Required | Yes |
VOC Compliant | Yes |
Minimum Application Temperature | 40 Degrees F |
Roof Coating Technology | Roof Repair Fabrics |
Surface Material | Aluminum, Concrete, Metal |
Reflective | No |
Roof Application | Roof Coatings |
Coverage Area | 50 ft |
Basic Surface Type | Asphalt |
Brand and Series | Rust-Oleum Roofing |
Description
Roof Repair Fabric, Base Type Solvent, Resin Type Asphalt, Beige, Dry Time 24 hr, VOC Content 642 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS HVLP Spray Gun Kit, Gravity (98-3170)
- PURDY 1' To 2' Power Lock Professional Grade Extension Pole 140755612 (140855612)
- INTERTOOL Mini Paint Gun Cup, 125 cc Plastic (PT08-1900)
- RUST-OLEUM V9100 Immersion Activator, 250 VOC, 1 gal. (214430)
- RUST-OLEUM Acrylic Enamel Coating, Black, 5 gal. (316534)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345814)
- RUST-OLEUM Elastomeric Acrylic Coating, Black, 5 gal. (283091)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264183)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 1 gal. (314410)
- RUST-OLEUM Appliance Touch Up Paint, Black, 0.6 oz. (213174)
- RUST-OLEUM Acrylic Enamel Coating, Forest Green, 5gal (316543)
- Rust-Oleum Specialty Coatings